Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 116W/sq. In.
Mfr # HDC00357
Zoro # G1158805
original price:
$27.80
14% off
new price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 116W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00357
- Zoro # G1158805
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 240V AC |
Watt Density | 116W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 6 in, 750 W Watts, Watt Density 116W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Magnetic, SPST, Coil 120V (5MMA3)
- BRISKHEAT Heating Blanket, Silicone Rubber, 120V, 1080W, 12"W x 36"L, PSA, Plug (SRL12361PADJB)
- HONEYWELL Replacement Motor, 50/60 Hz (802360UA)
- FRIEDRICH Filter Bracket, 1/2 in W (KMFB1PK)
- TEMPCO Swaged Cartridge Heater, 2-1/2 In. L (HDC00227)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC00678)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC14049)
- TEMPCO Cartridge Heater, 2-1/2 In. L (LDC01952)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC00366)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- Tempco Cartridge Heaters