Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 115W/sq. In.
Mfr # HDC20556
Zoro # G2423723
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200 W
- Length 2 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 115W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20556
- Zoro # G2423723
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 200 W |
Heater Voltage | 240V AC |
Watt Density | 115W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 3/8 in, Length 2 in, 200 W Watts, Watt Density 115W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Weather Shield (M9000-330)
- HONEYWELL Tp970A2145 D.A. Pneumatic (TP970A2145)
- HONEYWELL HOME Horizontal Non-Programmable Thermostats, 1 H 1 C, Hardwired/Battery, 20/30VAC (TH1110DH1003)
- DAYTON Replacement Cover, 21-1/4 In. Id (6366366)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- TEMPCO Cartridge Heater, Dia. 3/8 In., 2 In. L (LDC01951)
- TEMPCO Swaged Cartridge Heater, 3 In. L (HDC20612)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC20572)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20609)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC20562)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- Tempco Heaters & Furnaces