Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 115W/sq. In.
Mfr # HDC20549
Zoro # G0374473
original price:
$27.18
18% off
new price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 100 W
- Length 1 1/4 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 115W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20549
- Zoro # G0374473
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/4 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 100 W |
Heater Voltage | 120V AC |
Watt Density | 115W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 1 1/4 in, 100 W Watts, Watt Density 115W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, 6-3/4" (3RP15)
- LAMBRO INDUSTRIES 6 in. Black Plastic Roof Cap (356)
- DAYTON Square Fire Damper, 23-3/4 In. W (2TGG3)
- PORTACOOL Evaporative Cooling Media, 36" H, 12" W (PACHT250K)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- TEMPCO Swaged Cartridge Heater, 101W/sq. In. (HDC13361)
- TEMPCO Cartridge Heater, 40W/sq. In., 2-1/2 In. L (LDC01949)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC00603)
- TEMPCO Swaged Cartridge Heater, 74W/sq. In. (HDC12025)
- TEMPCO Swaged Cartridge Heater, 2 In. L (HDC15154)
- VULCAN Swaged Cartridge Heater, 35W/sq. In. (C5170A)
- Tempco Electric Process Heaters