Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 115W/sq. In.
Mfr # HDC17278
Zoro # G1757226
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 200 W
- Length 2 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 115W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC17278
- Zoro # G1757226
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 2 in |
Lead Length | 12 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 200 W |
Heater Voltage | 120V AC |
Watt Density | 115W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 3/8 in, Length 2 in, 200 W Watts, Watt Density 115W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 22 In Dia, 23 Deg Pitch (T2204-23 R)
- BELIMO Non-Spring Return Damper Actuator (GMB24-SR)
- SIEMENS Programmer Control 120V (RM7800M1037)
- REZNOR 195643 Capacitor 7.5Mfd (195643)
- TEMPCO Swaged Cartridge Heater, 104W/sq. In. (HDC00095)
- TEMPCO Swaged Cartridge Heater, 64W/sq. In. (HDC09950)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC20572)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 3 In. L (LDC00171)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC20530)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 3 In. L (LDC01950)
- Tempco Electric Process Heaters