Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 113W/sq. In.
Mfr # HDC20573
Zoro # G1255624
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Length 5 in
- Lead Length 12 in
- Heater Voltage 120V AC
- Watt Density 113W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20573
- Zoro # G1255624
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 12 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 400 W |
Heater Voltage | 120V AC |
Watt Density | 113W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 12 in, Diameter 1/4 in, Length 5 in, 400 W Watts, Watt Density 113W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT (A28AA-4C)
- ENERG+ EnerG+ Infrared Electric Outdoor Heater - Portable (Under table) (HEA-21212)
- GERMGUARDIAN HEPA Replacement Filter, 7 5/8" H Overall (FLT4700)
- LASTING TRADITIONS Imperial Silver Galvanized Steel Coal Hod (LT0170)
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC20617)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC10584)
- TEMPCO Swaged Cartridge Heater, 79W/sq. In. (HDC20570)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- Tempco Electric Process Heaters