Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 113W/sq. In.
Mfr # HDC00084
Zoro # G2323675
original price:
$24.96
16% off
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 400 W
- Length 5 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 113W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC00084
- Zoro # G2323675
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 400 W |
Heater Voltage | 120V AC |
Watt Density | 113W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 5 in, 400 W Watts, Watt Density 113W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Network Sensor, No Display, White, No Logo (NSB8BHN141-0)
- FOLLETT ICE Drain Pan (00967059)
- ACCUMULAIR Pleated Air Filter, 16" x 18" x 1", 4 Pack (FB16X18A_4)
- DAYTON Blade, Fan, 18 In Dia (2C362)
- TEMPCO Swaged Cartridge Heater, 193W/sq. In. (HDC17175)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20609)
- TEMPCO Swaged Cartridge Heater, 33W/sq. In. (HDC20579)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00251)
- TEMPCO Cartridge Heater, 2-1/2 In. L (LDC01952)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 3 In. L (LDC00097)
- Tempco Cartridge Heaters