Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 109W/sq. In.
Mfr # HDC20616
Zoro # G1051793
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 4 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 109W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20616
- Zoro # G1051793
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 12 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 240V AC |
Watt Density | 109W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 5/8 in, Length 4 in, 750 W Watts, Watt Density 109W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 14-3/4 In (5DVT4)
- SCHNEIDER ELECTRIC Pilot light, Harmony XB5, grey plastic, red, 22mm, universal LED, plain lens, 230...240V AC (XB5AVM4)
- DAYTON 18 in Backdraft Damper / Wall Shutter, Front Flange (3HHN7)
- ETERNABOND Roof Repair Tape, Size 2 In x 50 Ft, Gray (WB-2-50R)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC00251)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- TEMPCO Swaged Cartridge Heater, 121W/sq. In. (HDC00290)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Swaged Cartridge Heater, 106W/sq. In. (HDC00578)
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. (HDC00375)
- TEMPCO Swaged Cartridge Heater, 212W/sq. In. (HDC00038)
- Tempco Heaters & Furnaces