Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 109W/sq. In.
Mfr # HDC00775
Zoro # G1361437
original price:
$30.95
20% off
new price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 4 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 109W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00775
- Zoro # G1361437
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 120V AC |
Watt Density | 109W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 5/8 in, Length 4 in, 750 W Watts, Watt Density 109W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Pleated Air Filter, 30" x 36" x 1", 4 Pack (FB30X36A_4)
- AMERICAN METAL FILTER 25 X 25 X 2 Nominal Galvanized Steel Filter Media Pad-Holding Frame With Retainer Gate (HPOG202525)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80303)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Propane, Top Vent Vent Type, Gravity Convection (3509621A)
- TEMPCO Swaged Cartridge Heater, 255W/sq. In. (HDC00022)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00347)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00357)
- TEMPCO Swaged Cartridge Heater, 95W/sq. In. (HDC00486)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- VULCAN Swaged Cartridge Heater, 28W/sq. In. (C758A)
- Tempco Electric Process Heaters