Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 107W/sq. In.
Mfr # HDC20621
Zoro # G0599961
product price: $70.19
/ea
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,000 W
- Length 10 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 107W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20621
- Zoro # G0599961
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 10 in |
Lead Length | 12 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 2,000 W |
Heater Voltage | 240V AC |
Watt Density | 107W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 5/8 in, Length 10 in, 2,000 W Watts, Watt Density 107W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIREYE Magnifying Lens Assembly (46-185)
- REVCOR Blower Whl, Dia 6 5/16 In, Width 6 3/8 In (C631-637D R)
- HESSAIRE Evaporative Cooler Pad, 24" H, 12" W (P24X12X6-3)
- SUPCO Capacitor Shelf, PK4 (CSX4)
- TEMPCO Swaged Cartridge Heater, 1-1/2 In. L (HDC00158)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00104)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC20539)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00107)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20608)
- Tempco Heaters & Furnaces