Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 107W/sq. In.
Mfr # HDC00862
Zoro # G2834921
original price:
$79.13
18% off
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 2,000 W
- Length 10 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 107W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC00862
- Zoro # G2834921
- UPC # 094706337423
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 10 in |
Lead Length | 10 in |
Diameter | 5/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 2,000 W |
Heater Voltage | 240V AC |
Watt Density | 107W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 5/8 in, Length 10 in, 2,000 W Watts, Watt Density 107W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heater, 120V, 15-1/4 In. L, 1200 Deg F (CSF00014)
- IMPERIAL MFG Reg Boot 30Ga 4X10X6" (GV0626-C)
- ACCUMULAIR Pleated Air Filter, 30" x 32" x 2", 6 Pack (FB30X32X2A_6)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01616)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- TEMPCO Swaged Cartridge Heater, 153W/sq. In. (HDC00059)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC20553)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00002)
- Tempco Electric Process Heaters