Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 106W/sq. In.
Mfr # HDC20606
Zoro # G2902706
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 5 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 106W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20606
- Zoro # G2902706
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 240V AC |
Watt Density | 106W/sq in |
Item | Swaged Cartridge Heater |
Includes | 10 in Braid On Leads |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/2 in, Length 5 in, 750 W Watts, Watt Density 106W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Circuit Breaker, 4 MSP, Line Side, 63mm (3RV1915-3CB)
- ALL-FILTERS 16X20X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (16204.13 3PK)
- COREMAX Valve Core, 1/2" Connection Sz, PK10 (CM-VC010)
- DAYTON Low Voltage Thermostat, Hardwired, 24VAC (1UHE7)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00613)
- TEMPCO Swaged Cartridge Heater, 68W/sq. In. (HDC02169)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC20609)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC20558)
- TEMPCO Swaged Cartridge Heater, 57W/sq. In. (HDC20617)
- Tempco Electric Process Heaters