Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 106W/sq. In.
Mfr # HDC00578
Zoro # G2416766
original price:
$42.75
11% off
new price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 750 W
- Length 5 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 106W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00578
- Zoro # G2416766
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 5 in |
Lead Length | 10 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 750 W |
Heater Voltage | 120V AC |
Watt Density | 106W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/2 in, Length 5 in, 750 W Watts, Watt Density 106W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blower, Assembled, 115 Volt, Single Speed (1XJX8)
- RAYCHEM Heating Cable Application Tape (062231-000)
- REZNOR 112107 Air Prove Switch (112107)
- AIR HANDLER Ring Panel Air Filter, 16x25" (2DXK2)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00107)
- TEMPCO Swaged Cartridge Heater, 79W/sq. In. (HDC20570)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC00356)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC06277)
- TEMPCO Swaged Cartridge Heater, 102W/sq. In. (HDC00755)
- TEMPCO Cartridge Heater, Dia. 5/8 In., 5 In. L (LDC00183)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- Tempco Electric Process Heaters