Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 104W/sq. In.
Mfr # HDC20545
Zoro # G0822823
original price:
$30.99
7% off
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 450 W
- Length 6 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 104W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # HDC20545
- Zoro # G0822823
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 12 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 450 W |
Heater Voltage | 240V AC |
Watt Density | 104W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Includes | 10 in Braid On Leads |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/4 in, Length 6 in, 450 W Watts, Watt Density 104W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Crankcase Heater, 480V, 70W (918-0043-01)
- NATURALAIRE 20x25x1 Standard Capacity Pleated Filter, MERV 8 (84858.012025)
- EMPIRE VENTILATION Ventilator, Turbine (TV16G)
- SUPCO Liquid Line Dryer, 1/4" SAE, 5"cu. (LLD052)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 6 In. L (LDC00025)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- TEMPCO Swaged Cartridge Heater, 109W/sq. In. (HDC00075)
- TEMPCO Swaged Cartridge Heater, 58W/sq. In. (HDC04549)
- TEMPCO Swaged Cartridge Heater, 134W/sq. In. (HDC20626)
- VULCAN Swaged Cartridge Heater, 114W/sq. In. (TB3821A)
- Tempco Heaters & Furnaces