Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 104W/sq. In.
Mfr # HDC00095
Zoro # G3447771
original price:
$28.56
18% off
new price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 450 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 104W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00095
- Zoro # G3447771
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 450 W |
Heater Voltage | 240V AC |
Watt Density | 104W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 1/4 in, Length 6 in, 450 W Watts, Watt Density 104W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Board Cntrl Kit Simplici Ty 1A 2 Stg CH (S1-33109150002)
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 2", 6 Pack (FD28X30X2_6)
- PRECISIONAIRE AAF Flanders Pre-Pleat 20 in. W X 20 in. H X 2 in. D Synthetic 8 MERV Pleated Air Filter (80055022020)
- WHITE-RODGERS Fan Control (05D51 035S1)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 2 In. L (LDC00015)
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- TEMPCO Cartridge Heater, Dia. 1/4 In., 4 In. L (LDC00022)
- TEMPCO Cartridge Heater, 4-1/2 In. L (LDC00051)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC09117)
- TEMPCO Swaged Cartridge Heater, 54W/sq. In. (HDC00408)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 5 In. L (LDC00106)
- Tempco Heaters & Furnaces