Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 104W/sq. In.
Mfr # HDC00094
Zoro # G1789803
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 450 W
- Length 6 in
- Lead Length 10 in
- Heater Voltage 120V AC
- Watt Density 104W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00094
- Zoro # G1789803
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 6 in |
Lead Length | 10 in |
Diameter | 1/4 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 450 W |
Heater Voltage | 120V AC |
Watt Density | 104W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Description
Swaged Cartridge Heater, Heater Voltage 120V AC, Lead Length 10 in, Diameter 1/4 in, Length 6 in, 450 W Watts, Watt Density 104W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEGRO INDUSTRIES Plastic Blower, 50ft. Ducting, 8" (9533-50)
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp (7CC79)
- YELLOW JACKET Turborecover Recovery Machine w/ TOS (95782)
- YORK FLASHING SS 12""X20' (RESYS304SS12/20)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- TEMPCO Cartridge Heater, Low Density (LDC00784)
- TEMPCO Swaged Cartridge Heater, 87W/sq. In. (HDC15003)
- TEMPCO Swaged Cartridge Heater, 170W/sq. In. (HDC18241)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- TEMPCO Swaged Cartridge Heater, 127W/sq. In. (HDC20610)
- TEMPCO Swaged Cartridge Heater, 80W/sq. In. (HDC00861)
- Tempco Cartridge Heaters