Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 100W/sq. In.
Mfr # HDC20601
Zoro # G1975163
product price: $35.69
/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 550 W
- Length 4 in
- Lead Length 12 in
- Heater Voltage 240V AC
- Watt Density 100W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC20601
- Zoro # G1975163
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 4 in |
Lead Length | 12 in |
Diameter | 1/2 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 550 W |
Heater Voltage | 240V AC |
Watt Density | 100W/sq in |
Item | Swaged Cartridge Heater |
Sheath Material | 321 Stainless Steel |
Max. Temp. Capability | 1,400 Degrees F |
Includes | 10 in Braid On Leads |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 12 in, Diameter 1/2 in, Length 4 in, 550 W Watts, Watt Density 100W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in, Includes 10 in Braid On Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Honeywell Sail Switch (S688A1007)
- DURAFLOW FILTRATION Filters for Broan SV03509, V03509, G-8179, -8-15/16 x 9-11/16 x 3/8 (A60760- 2 Pack)
- YELLOW JACKET Low Side Hose, 48 In, Blue (21248)
- VORNADO VORNADO CR1-0120-06 Medium Air Circulator, 8.98 in Dia Blade, 230 to 393 cfm, 3-Speed, Black (CR1-0120-06)
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- TEMPCO Swaged Cartridge Heater, 116W/sq. In. (HDC20572)
- TEMPCO Swaged Cartridge Heater, 131W/sq. In. (HDC00375)
- TEMPCO Swaged Cartridge Heater, 86W/sq. In. (HDC10584)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- TEMPCO Swaged Cartridge Heater, 54W/sq. In. (HDC00408)
- TEMPCO Swaged Cartridge Heater, 3-1/2 In. L (HDC00263)
- Tempco Electric Process Heaters