Shop All Cartridge Heaters
Tempco
Swaged Cartridge Heater, 1-1/2 In. L
Mfr # HDC00158
Zoro # G2071151
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 250 W
- Length 1 1/2 in
- Lead Length 10 in
- Heater Voltage 240V AC
- Watt Density 212W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # HDC00158
- Zoro # G2071151
- Country of Origin United States
- Category Cartridge Heaters
Dimensions
Length | 1 1/2 in |
Lead Length | 10 in |
Diameter | 3/8 in |
Precision Sheath Dia. Tolerance | +/-0.002 in |
Details
Watts | 250 W |
Heater Voltage | 240V AC |
Watt Density | 212W/sq in |
Item | Swaged Cartridge Heater |
Max. Temp. Capability | 1,400 Degrees F |
Sheath Material | 321 Stainless Steel |
Description
Swaged Cartridge Heater, Heater Voltage 240V AC, Lead Length 10 in, Diameter 3/8 in, Length 1 1/2 in, 250 W Watts, Watt Density 212W/sq in, Max. Temp. Capability 1,400 Degrees F, Sheath Material 321 Stainless Steel, Precision Sheath Dia. Tolerance +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLER & PALAU Pressure Switch (SPT-100X)
- AAON Mod Service Tool SD Operator Interface (ASM01895)
- IEC AUX DRAIN PAN L (F190-70002202)
- MRCOOL 4 to 5 Ton Thermostatic Expansion Valve Kit (H4TXV03)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20601)
- TEMPCO Swaged Cartridge Heater, 136W/sq. In. (HDC00545)
- TEMPCO Swaged Cartridge Heater, 46W/sq. In. (HDC00348)
- TEMPCO Swaged Cartridge Heater, 42W/sq. In. (HDC00642)
- TEMPCO Swaged Cartridge Heater, 54W/sq. In. (HDC00408)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC00383)
- TEMPCO Swaged Cartridge Heater, 100W/sq. In. (HDC20600)
- Tempco Electric Process Heaters