Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 9 In. L
Mfr # SHS80415
Zoro # G3645117
product price: $65.55
/ea
$65.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 280 W
- Overall Length 9 in
- Mounting Type Standard
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80415
- Zoro # G3645117
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 3 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 3 in |
Details
Heater Voltage | 120V AC |
Watts | 280 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 9 in, Width 3 in, 280 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 175K BTU/HR (F170375)
- NU-CALGON Gallo Gun, w/ Flexible Hose Assembly (4179-05)
- BELIMO Actuator, Damper, 90 in-lb, 24V AC/DC (NFB24)
- HEPACART Wire Pulling Device (CAP)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80428)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80350)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80406)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80390)
- TEMPCO Strip Heater, 120V, 48 In. L (SHS80372)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80434)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- Tempco Heaters & Furnaces