Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 9 In. L
Mfr # SHS80414
Zoro # G3664254
product price: $79.79
/ea
Free Shipping & Returns
$79.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 140 W
- Overall Length 9 in
- Mounting Type Adhesive Backing
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80414
- Zoro # G3664254
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 3 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 3 in |
Details
Heater Voltage | 120V AC |
Watts | 140 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 9 in, Width 3 in, 140 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Downblast Vent, Direct Drive, 8-1/4 In (5DVR5)
- MARS Heated Low Profile Air Curtain, 48 In (LPV248-1EBD-OB)
- ALL-FILTERS 14 x 25x 1 Washable Electrostatic Furnace Air Filter (14251.E)
- SUPCO Non-Programmable Digital Thermostat (43054)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80318)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80444)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80415)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- Tempco Electric Process Heaters