Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 9 In. L
Mfr # SHS80411
Zoro # G3725364
original price:
$38.44
19% off
new price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 70 W
- Overall Length 9 in
- Mounting Type Standard
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80411
- Zoro # G3725364
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 3 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 3 in |
Details
Heater Voltage | 120V AC |
Watts | 70 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 9 in, Width 3 in, 70 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Upblast Ventilator, 11 In, 115/208/230V (20FT09)
- COLUMBUS ELECTRIC Portable Cooling Thermostat, Close on Rise, SPST (KTO-121B)
- VESTAL MFG Ash Dump 4-1/2X9In Cast Iron (49)
- DANFOSS Filter Drier Dml 083 (023Z5040)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80332)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80352)
- TEMPCO Strip Heater, 120V, 30 In. L, Mounting Type: Adhesive Backing (SHS80366)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80331)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 60 W (SHS80347)
- Tempco Process Heater Elements