Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 6 In. L
Mfr # SHS80407
Zoro # G3726965
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 90 W
- Overall Length 6 in
- Mounting Type Standard
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80407
- Zoro # G3726965
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 3 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 3 in |
Details
Heater Voltage | 120V AC |
Watts | 90 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 6 in, Width 3 in, 90 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC 84-3/4" Hydronic Baseboard Heater, White (CLCU75-7)
- US DUCT US Duct Clamp Together Manual Blast Gate, 4" Diameter, Galvanized (RCO04.G)
- RANCO BY FULL GAUGE Defrost Cycle Control, SPDT, -58 to 221F (MT-512E-2HP)
- JOHNSON CONTROLS Globe Valve, 3-Way Mixing, 1/2 In, (F)NPT (VG7842ET)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80323)
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80313)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80397)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80357)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- Tempco Process Heater Elements