Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 6 In. L
Mfr # SHS80406
Zoro # G3734647
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 45 W
- Overall Length 6 in
- Mounting Type Adhesive Backing
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80406
- Zoro # G3734647
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 3 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 3 in |
Details
Heater Voltage | 120V AC |
Watts | 45 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 6 in, Width 3 in, 45 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON ELEMENT HT 100KW4803 135IN (P50810)
- HONEYWELL HOME Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 20/30VAC (TH1210DH1001)
- BECKETT Af72 7 1/4" Blast Tube W/Nozzle (AF72)
- DAYTON Venting (5ZJU1)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80298)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80409)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80310)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80388)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- Tempco Process Heater Elements