Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 6 In. L
Mfr # SHS80388
Zoro # G3593931
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 30 W
- Overall Length 6 in
- Mounting Type Adhesive Backing
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80388
- Zoro # G3593931
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 2 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 2 in |
Details
Heater Voltage | 120V AC |
Watts | 30 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 6 in, Width 2 in, 30 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE COMFORT SYSTEMS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (GWT25WNAT)
- DAYTON Hzd. Loc. Vent, 16-1/2 In, 230/460V (7HY59)
- JOHNSON CONTROLS High-Resolution Color Touch Screen Digital Room Thermostat, 7 Programs, 4 H 2 C, Wall Mount, 24VAC (T9100)
- HONEYWELL THERMAL SOLUTIONS Rm7800L1087 Programmer Control (RM7800L108)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80385)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80313)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80332)
- TEMPCO Strip Heater, 120V, 2 In. L (SHS80293)
- KATS Silicone Heat Pad, 250W (24250)
- Tempco Process Heater Elements