Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 6 In. L
Mfr # SHS80387
Zoro # G3604824
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 30 W
- Overall Length 6 in
- Mounting Type Standard
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80387
- Zoro # G3604824
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 2 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 2 in |
Details
Heater Voltage | 120V AC |
Watts | 30 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 6 in, Width 2 in, 30 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 32003796-001 Premier White Cover (32003796-0)
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02034)
- MRCOOL Coupler (NVCOUPLER3834)
- BUILDERS BEST 4 in. Plastic Eave Vent (111804)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80315)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80323)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80438)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80405)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80433)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- Tempco Heaters & Furnaces