Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 120V
Mfr # SHS80402
Zoro # G3632614
original price:
$87.95
21% off
new price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 120 W
- Overall Length 12 in
- Mounting Type Adhesive Backing
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80402
- Zoro # G3632614
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 2 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 2 in |
Details
Heater Voltage | 120V AC |
Watts | 120 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 2 in, 120 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Valve, Globe, 1/2 in. NPT (599-02006)
- LAU Replacement Blade (R-B-P3005-36DV)
- DAYTON 54 in Backdraft Damper / Wall Shutter, Front Flange (3HHP1)
- GOODMAN Flow Check Piston Kit (B1789896)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- TEMPCO Ceramic Terminal Block, 1-1/4x1-9/16 in. (EHD-108-101)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80423)
- TEMPCO Ceramic Terminal Block, 1-1/4x2-7/16 in. (EHD-108-121)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80411)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80395)
- Tempco Heaters & Furnaces