Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 120V
Mfr # SHS80349
Zoro # G3634653
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 120 W
- Overall Length 12 in
- Mounting Type Standard
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80349
- Zoro # G3634653
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 120 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 12 in, Width 1 in, 120 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC W Wall Heater 208V 2000-1000W Interior & Grill White (W2020-I-W)
- RANCO Reversing Valve, 1/2" x 3/8", R22, R410A (V1-408060-170)
- HEATFAB Gas Vent Pipe (9421-316)
- FANTECH Exhaust Grille, Metal, White, 4 In. Dia. (MGE 4)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80397)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80399)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80367)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W (SHS80427)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80398)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80391)
- Tempco Process Heater Elements