Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 120V
Mfr # SHS80348
Zoro # G3603467
$45.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 60 W
- Overall Length 12 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80348
- Zoro # G3603467
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 60 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 1 in, 60 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- GOODMAN 1370905S 3" Limit Switch, (1370905S)
- DAYTON Round OEM Blower, 1 Phase, Steel (702110451X)
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80398)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Ceramic Terminal Block, 1-1/4x2-7/16 in. (EHD-108-121)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80327)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80414)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80437)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- Tempco Electric Process Heaters