Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 12 In. L
Mfr # SHS80440
Zoro # G3722354
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,080 W
- Overall Length 12 in
- Mounting Type Adhesive Backing
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80440
- Zoro # G3722354
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 9 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 9 in |
Details
Heater Voltage | 120V AC |
Watts | 1,080 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 9 in, 1,080 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERPURE Cartridge, Water Filter -Ec210 (953420)
- LG ELECTRONICS 7,000 BTU Portable Air Conditioner (LP0721WSR)
- HI-TECH DURAVENT Industrial Duct Hose, 3"x50ft. (2002-0300-1750)
- KOCH FILTER Poly Filter, Disposabl, C and I, 16"x16"x2" (286-160-160)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80297)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Width: 2 in (SHS80403)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80405)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80441)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80337)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80434)
- KATS Silicone Heat Pad, 25W (24025)
- Tempco Electric Process Heaters