Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 12 In. L
Mfr # SHS80439
Zoro # G3677545
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 1,080 W
- Overall Length 12 in
- Mounting Type Standard
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80439
- Zoro # G3677545
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 9 in |
H x W Across Fins | 1/16 x 9 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 1,080 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 12 in, Width 9 in, 1,080 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Pressure Control, High, 50 to 500 (P70CA-3C)
- KOCH FILTER 16x25x1 High Capacity Pleated Air Filter, MERV 11 (102-500-007)
- ALL-FILTERS 20x25x5, MERV 11, Pleated HVAC Air Filter Replacements, Trion Air Bear 2000 Media Air Cleaner, 2PK (20255.11AB)
- KOCH FILTER 18x20x2 High Capacity Pleated Air Filter, MERV 13 (102-102-015)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80303)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80319)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80298)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80320)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 45 W (SHS80299)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80359)
- Tempco Electric Process Heaters