Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 12 In. L
Mfr # SHS80438
Zoro # G3611562
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 540 W
- Overall Length 12 in
- Mounting Type Adhesive Backing
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80438
- Zoro # G3611562
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 9 in |
H x W Across Fins | 1/16 x 9 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 540 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 9 in, 540 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM 42-102056-06 Pressure Switch (42-102056-)
- WHITE-RODGERS 24A34-1 Electric Heat (24A34-1)
- MCDONNELL & MILLER 847-26 Head Gasket 21,847,851 (847-26)
- HOSHIZAKI Air Filter (Now Black) (208283G03)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80350)
- TEMPCO Strip Heater, 120V, 24 In. L (SHS80443)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80313)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Mounting Type: Standard (SHS80343)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80317)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80402)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80349)
- Tempco Heaters & Furnaces