Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 12 In. L
Mfr # SHS80435
Zoro # G3695492
original price:
$102.00
3% off
new price: $98.79
/ea
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 270 W
- Overall Length 12 in
- Mounting Type Standard
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80435
- Zoro # G3695492
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 9 in |
H x W Across Fins | 1/16 x 9 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 270 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 12 in, Width 9 in, 270 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICKS COOL MST ULTRSNC HUMDFER (V5100-VV1)
- SUPCO Thermostat, 1-1/2" D, 2" W, 1" H, Element Type: Insertion (LD170)
- JOHNSON CONTROLS Temperature Sensor, Nickel 1k ohm with Terminal Block (TE-67NT-0N00)
- CHAMPION COOLER Corner Post with 1/2" Dome Plug (324003-052)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80415)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80313)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80330)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80438)
- TEMPCO Ceramic Terminal Block, 1-1/4x1-9/16 in. (EHD-108-101)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80310)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80428)
- Tempco Electric Process Heaters