Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 12 In. L
Mfr # SHS80428
Zoro # G3723596
Free Shipping & Returns
$98.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 720 W
- Overall Length 12 in
- Mounting Type Adhesive Backing
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80428
- Zoro # G3723596
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 6 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 6 in |
Details
Heater Voltage | 120V AC |
Watts | 720 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 6 in, 720 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES Refrigerant Cap Locks, 1/4 in., PK12 (SHLD-U12)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 12" x 10" W (V5105)
- DUCTMATE Round Connector Sleeve, 8 in Duct Dia, Metal, 24 GA, 8 in W, 3-1/2" L, 8 in H (GRQS8GA)
- JET Air Filter, 1 x 11.5 x 23 In, For 42W822 (708731)
- TEMPCO Strip Heater, Silicone Rubber, 120V, H x W Across Fins: 1/16 x 2 in (SHS80404)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80302)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80394)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80396)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80349)
- Tempco Electric Process Heaters