Shop All Process Heater Elements
Tempco
Strip Heater, Silicone Rubber, 12 In. L
Mfr # SHS80426
Zoro # G3665602
original price:
$163.99
45% off
Free Shipping & Returns
$89.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 360 W
- Overall Length 12 in
- Mounting Type Adhesive Backing
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # SHS80426
- Zoro # G3665602
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 12 in |
Width | 6 in |
H x W Across Fins | 1/16 x 6 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 360 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 12 in, Width 6 in, 360 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Drain Board (3A2145-01)
- AMERICAN LOUVER Eggcrate Grille, Surface Mnt, 12"x12", PK5 (AG-12X12-RSW-5PK)
- AAON EBC Bulk Connectors (G018890)
- FANTECH Dryer Booster Duct Fan, 115V, 9-3/4 Dia. (DBF 4XL)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80402)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80335)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80318)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80425)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80300)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80358)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80314)
- Tempco Heaters & Furnaces