Shop All Process Heater Elements
Tempco
Strip Heater, 9 In. L, Silicone Rubber
Mfr # SHS80398
Zoro # G3651383
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 180 W
- Overall Length 9 in
- Mounting Type Adhesive Backing
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80398
- Zoro # G3651383
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 2 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 2 in |
Details
Heater Voltage | 120V AC |
Watts | 180 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 9 in, Width 2 in, 180 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, (F)NPT 2 (VG1245FT)
- US DUCT US Duct Angle Flange, 16" Diameter, Galvanized (FL16.G)
- COPELAND Heater, 120V, 90W (918-0047-00)
- YORK SOURCE1 Sensor Flame (S1-02530802000)
- TEMPCO Strip Heater, 120V, 30 In. L (SHS80367)
- TEMPCO Strip Heater, Silicone Rubber, 120V (SHS80402)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80420)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80317)
- TEMPCO Strip Heater, 6 In. L, 120V (SHS80304)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80388)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber (SHS80298)
- Tempco Process Heater Elements