Shop All Process Heater Elements
Tempco
Strip Heater, 9 In. L, Silicone Rubber
Mfr # SHS80397
Zoro # G3632097
original price:
$49.05
9% off
new price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 180 W
- Overall Length 9 in
- Mounting Type Standard
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80397
- Zoro # G3632097
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 2 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 2 in |
Details
Heater Voltage | 120V AC |
Watts | 180 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 9 in, Width 2 in, 180 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 5 Gallon, 240VAC, 550W, 35"L x 4"W (DHLS20)
- NORDYNE 01-0024 10/370 Round Cap (01-0024)
- CARRIER Glass Removal Tool (T133300B-1)
- ERIE Valve Body, 2 Way, 1/2 in., Sweat (VT2213)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Watts: 25 W (SHS80339)
- TEMPCO Strip Heater, 12 In. L, 120V, Mounting Type: Adhesive Backing (SHS80400)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80341)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L, Width: 2 in (SHS80389)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80324)
- TEMPCO Strip Heater, 120V, 6 In. L, Phase: 1 (SHS80308)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80340)
- Tempco Process Heater Elements