Shop All Process Heater Elements
Tempco
Strip Heater, 9 In. L, Silicone Rubber
Mfr # SHS80396
Zoro # G3738043
product price: $55.29
/ea
$55.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 90 W
- Overall Length 9 in
- Mounting Type Adhesive Backing
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80396
- Zoro # G3738043
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 2 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 2 in |
Details
Heater Voltage | 120V AC |
Watts | 90 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 9 in, Width 2 in, 90 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE Wall Register 3-Way 10X4 (C103M 10X04)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24VAC, 2.5 to 5.0 in wc, 0.23 A (36C03-333)
- SIMPLE SPACES Simple Spaces LTFG-W18 Fireplace Grate, 5-Bar (LTFG-W18)
- GENERIC 24In. Universal Gas Appliance Hook-Up Kit - Model# Gls200-24-Tf (GL200-24-TF)
- TEMPCO Strip Heater, 120V, 6 In. L, Phase: 1 (SHS80308)
- TEMPCO Strip Heater, 3 In. L, Silicone Rubber, Watts: 90 W (SHS80301)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80439)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Width: 2 in (SHS80403)
- TEMPCO Outdoor Infrared Heater, 240V, 3600W (THE09198)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80338)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80340)
- Tempco Process Heater Elements