Shop All Process Heater Elements
Tempco
Strip Heater, 9 In. L, Silicone Rubber
Mfr # SHS80340
Zoro # G3621152
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 25 W
- Overall Length 9 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80340
- Zoro # G3621152
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 25 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 9 in, Width 1 in, 25 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Heating Element (CRT10105)
- AIR HANDLER Mini-Pleat Air Filter, 20x20x4", MERV 14 (2GFF6)
- DAYTON Blade, Fan, 20 In, RPM Low: 1, 050 (4C230)
- PARKER Line Filter/Dryer (SLD-13-9SV-HH)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80425)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80385)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 60 W (SHS80347)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L, Watts: 720 W (SHS80427)
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80323)
- Tempco Heaters & Furnaces