Shop All Process Heater Elements
Tempco
Strip Heater, 9 In. L, 120V
Mfr # SHS80311
Zoro # G3593134
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 400 W
- Overall Length 9 in
- Mounting Type Standard
- Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80311
- Zoro # G3593134
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 9 in |
Width | 9 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 9 in |
Details
Heater Voltage | 120V AC |
Watts | 400 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 9 in, Width 9 in, 400 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 9 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Temperature Sensor 20 - 120F, 18" Probe (533-376-18)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2003)
- NAVAC Industrial Vacuum Pump, 18 CFM, 3 Microns (NRD24M)
- AIRMASTER FAN Fan Blade, Steel, Galvanized (73058)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80418)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80410)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80314)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber, Mounting Type: Standard (SHS80343)
- TEMPCO Outdoor Infrared Heater, 480V, 3600W (THE09200)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Mounting Type: Standard (SHS80421)
- Tempco Electric Process Heaters