Shop All Process Heater Elements
Tempco
Strip Heater, 6 In. L, Silicone Rubber
Mfr # SHS80391
Zoro # G3713787
original price:
$44.65
7% off
new price: $41.49
/ea
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 120 W
- Overall Length 6 in
- Mounting Type Standard
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80391
- Zoro # G3713787
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 2 in |
H x W Across Fins | 1/16 x 2 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 120 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 6 in, Width 2 in, 120 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Tee, 6 in Duct Dia, Galvanized Steel, 22 GA, 14" L, 10 in H (8040304721)
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt (7HP72)
- CANARM Exhaust Fan, 12 In, 115V, 1/15hp, 1450rpm (AX12-1VHE)
- OXYPURE Air Purifier Commercial 6 speed with HEPA (47003)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80320)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80410)
- TEMPCO Strip Heater, 120V, 12 In. L (SHS80324)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80439)
- TEMPCO Strip Heater, 120V, 72 In. L (SHS80385)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Watts: 360 W (SHS80422)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80424)
- Tempco Process Heater Elements