Shop All Process Heater Elements
Tempco
Strip Heater, 6 In. L, Silicone Rubber
Mfr # SHS80338
Zoro # G3711224
original price:
$53.19
46% off
new price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 60 W
- Overall Length 6 in
- Mounting Type Adhesive Backing
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80338
- Zoro # G3711224
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 1 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 1 in |
Details
Heater Voltage | 120V AC |
Watts | 60 W |
Mounting Type | Adhesive Backing |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Adhesive Backing, Overall Length 6 in, Width 1 in, 60 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Grill, For 56FJ91, Fits Scotsman (02-4778-01)
- ALLEGRO INDUSTRIES Sto-Sack Storage Bag w/ Ducting (8" x 25 (9500-25SB)
- CARRIER Actuator, 24V, 10" lb., 45 ft. (HF21KJ005)
- ALL-FILTERS 20X24X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (20242.10 4PK)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80406)
- TEMPCO Strip Heater, 120V, 30 In. L, Mounting Type: Adhesive Backing (SHS80366)
- TEMPCO Strip Heater, 9 In. L, Silicone Rubber (SHS80398)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80424)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber (SHS80429)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80405)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80320)
- Tempco Heaters & Furnaces