Shop All Process Heater Elements
Tempco
Strip Heater, 6 In. L, Silicone Rubber
Mfr # SHS80333
Zoro # G3674964
original price:
$33.45
30% off
new price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 15 W
- Overall Length 6 in
- Mounting Type Standard
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80333
- Zoro # G3674964
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 1 in |
H x W Across Fins | 1/16 x 1 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 15 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Phase | 1 |
Material | Silicone Rubber |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 6 in, Width 1 in, 15 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OATEY Roof Vent Flashing, 3in. to 4in. (11920)
- LENNOX Motor, 460V, 1.2 HP, 1-Phase, 1075 rpm, PSC, 460 VAC 1 Ph 60 HZ Volts (27J07)
- AAON MTR 753460V1165 OPAO (R88860)
- TORNADO Polyethylene Hose w/Cuffs Black, 2 x 120 (90312)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80408)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80356)
- TEMPCO Strip Heater, 120V, Silicone Rubber (SHS80417)
- TEMPCO Outdoor Infrared Heater, 480V, 3600W (THE09200)
- TEMPCO Strip Heater, Silicone Rubber, 9 In. L (SHS80416)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80317)
- TEMPCO Strip Heater, 120V, 30 In. L, Mounting Type: Adhesive Backing (SHS80366)
- Tempco Heaters & Furnaces