Shop All Process Heater Elements
Tempco
Strip Heater, 6 In. L, 120V
Mfr # SHS80305
Zoro # G3736442
product price: $55.59
/ea
$55.59
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 180 W
- Overall Length 6 in
- Mounting Type Standard
- Width 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80305
- Zoro # G3736442
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 6 in |
Width | 6 in |
Lead Length | 10 in |
H x W Across Fins | 1/16 x 6 in |
Details
Heater Voltage | 120V AC |
Watts | 180 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 6 in, Width 6 in, 180 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYPAK 008520F High Limit 240Fmanual (008520F)
- GIUMENTA-ARCHITECTURAL GRILLE AG20 Series 6in x 36in Solid Alum Fixed Bar Supply/Return Air Vent Grille, Brushed Satin (200063601)
- SIEMENS Replacable Tip, for 2Rh/T Duct (AQF3150)
- PORTACOOL Protective Cover, 40" H, 30" W (CVRR0001K)
- TEMPCO Strip Heater, 120V, 18 In. L (SHS80352)
- TEMPCO Strip Heater, 120V, 10 In. L (SHS80317)
- TEMPCO Strip Heater, Silicone Rubber, 120V, Watts: 60 W (SHS80347)
- TEMPCO Strip Heater, 24 In. L, Silicone Rubber, Mounting Type: Standard (SHS80361)
- TEMPCO Strip Heater, 120V, 9 In. L (SHS80314)
- TEMPCO Strip Heater, 12 In. L, 120V (SHS80399)
- TEMPCO Strip Heater, 120V, Silicone Rubber, Mounting Type: Standard (SHS80421)
- Tempco Process Heater Elements