Shop All Finned and Strip Heaters
Tempco
Strip Heater, 45-1/2 In. L, 1200 Deg F
Mfr # CSH01617
Zoro # G0770716
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 45 1/2 in
- Mounting Dimension 44 1/2 in
- Watts 1,250 W
- Watt Density 8W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01617
- Zoro # G0770716
- UPC # 707022143295
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 45 1/2 in |
Mounting Dimension | 44 1/2 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,250 W |
Watt Density | 8W/sq in |
Terminals | Parallel |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Includes | Mounting Tabs |
Standards | UL Recognized |
Sheath Material | 304 Stainless Steel |
Mounting Type | Surface Mount |
Material | Seamless Stainless Steel |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 45 1/2 in, Mounting Dimension 44 1/2 in, 1,250 W Watts, Watt Density 8W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS Contactor, 24V 40A 3Pole Dp, Ms61445 (61445)
- METABO Jobsite Cordless Fan, 18V, 5.2Ah, Li-Ion (AV18 bare)
- BERNER Low Profile Air Curtain, 8 In. D, 1360 cfm (SLC07-1048AC-G)
- GOODMAN Primary Limit Switch (20162903)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00507)
- TEMPCO Ins. Strip Heater, 120V, 12 in., 900 Deg F (MSH02266)
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F (CSH00164)
- TEMPCO Strip Heater, 25-1/2 In. L, 1200 Deg F (CSH01613)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00146)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- VULCAN Strip Heater, 35-7/8 In. L, 1200 Deg F (OS1435-1500B)
- Tempco Heaters & Furnaces