Shop All Finned and Strip Heaters
Tempco
Strip Heater, 37-1/4 In. L, 1200 Deg F
Mfr # CSH00188
Zoro # G3315051
original price:
$122.99
18% off
new price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 37 1/4 in
- Mounting Dimension 36 1/4 in
- Watts 1,500 W
- Watt Density 12W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00188
- Zoro # G3315051
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 37 1/4 in |
Mounting Dimension | 36 1/4 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Slotted Hole Width | 5/16 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,500 W |
Watt Density | 12W/sq in |
Terminals | Parallel |
Mounting Type | Surface Mount |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Sheath Material | 304 Stainless Steel |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Includes | Mounting Tabs |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 37 1/4 in, Mounting Dimension 36 1/4 in, 1,500 W Watts, Watt Density 12W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Thermostat, (16) Reverse, (25) Direct (2218-133)
- AAON CONTROL IGNITION DIRECT 2STG4 (V57871)
- DAYTON Upblast Vent, 18-1/2 In, 115/208-230V (7A630)
- GOODMAN Primary Limit Switch (20162903)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00129)
- TEMPCO Ins. Strip Heater, 120V, 24 in., 900 Deg F (MSH02284)
- TEMPCO Heater, 240V, 21 In. L, 1200 Deg F (CSF00155)
- TEMPCO Heater, 240V, 25-1/2 In. L, 1200 Deg F (CSF00027)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00017)
- TEMPCO Strip Heater, 17-7/8 In. L, 1200 Deg F (CSH00177)
- TEMPCO Strip Heater, 120V, 12 In. L, 1200 Deg F (CSH00346)
- Tempco Heaters & Furnaces