Shop All Finned and Strip Heaters
Tempco
Strip Heater, 37-1/4 In. L, 1200 Deg F
Mfr # CSH00187
Zoro # G3202717
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 37 1/4 in
- Mounting Dimension 36 1/4 in
- Watts 1,500 W
- Watt Density 12W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00187
- Zoro # G3202717
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 37 1/4 in |
Mounting Dimension | 36 1/4 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 1,500 W |
Watt Density | 12W/sq in |
Terminals | Parallel |
Phase | 1 |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Includes | Mounting Tabs |
Sheath Material | 304 Stainless Steel |
Material | Seamless Stainless Steel |
Standards | UL Recognized |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 37 1/4 in, Mounting Dimension 36 1/4 in, 1,500 W Watts, Watt Density 12W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Electronic Temp Control, 24 to 240VAC (T775M2048)
- BRIGHT DYES Dye Tracer Powder, Flt Yellow/Green, 1 lb (105001)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open/Close on Rise, SPDT, 120/208/240VAC (A19ABC-36C)
- DAYTON Locking Device (VE22YK18LDG)
- TEMPCO Strip Heater, 1200 Deg F, 17-7/8 In. L (CSH01257)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00001)
- TEMPCO Strip Heater, 35-7/8 In. L, 1200 Deg F (CSH00462)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH01603)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01624)
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F (OS1208-150A)
- Tempco Heaters & Furnaces