Shop All Finned and Strip Heaters
Tempco
Strip Heater, 37-1/4 In. L, 1200 Deg F
Mfr # CSH00146
Zoro # G2943665
product price: $92.29
/ea
Free Shipping & Returns
$92.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 37 1/4 in
- Mounting Dimension 36 1/4 in
- Watts 1,500 W
- Watt Density 13W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00146
- Zoro # G2943665
- UPC # 094705181003
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 37 1/4 in |
Mounting Dimension | 36 1/4 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Slotted Hole Length | 1/2 in |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,500 W |
Watt Density | 13W/sq in |
Terminals | Offset |
Max. Sheath Temp. | 1,200 Degrees F |
Includes | Mounting Tabs |
Phase | 1 |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Sheath Material | 304 Stainless Steel |
Mounting Type | Surface Mount |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Offset, Overall Length 37 1/4 in, Mounting Dimension 36 1/4 in, 1,500 W Watts, Watt Density 13W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Standard-Duty Industrial Fan 20" Oscillating, 115VAC, 3055/4700 CFM (7DD00)
- UNIWELD Anti-Blowback Hose Adaptor, 13/16"L, Brass (EZABM)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0704 Gal/Chnl (BP422-30-LCA)
- ALL-FILTERS 16 in. x 30 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (16301.8 12PK)
- TEMPCO Strip Heater, 1200 Deg F, 23-3/4 In. L (CSH01624)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00179)
- TEMPCO Ins. Strip Heater, 120V, 16 in., 900 Deg F (MSH02282)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00180)
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F (CSF00132)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00083)
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F (CSH00173)
- Tempco Heaters & Furnaces