Shop All Finned and Strip Heaters
Tempco
Strip Heater, 35-7/8 In. L, 1200 Deg F
Mfr # CSH00462
Zoro # G1780633
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 240V AC
- Overall Length 35 7/8 in
- Mounting Dimension 34 7/8 in
- Watts 1,500 W
- Watt Density 13W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH00462
- Zoro # G1780633
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 35 7/8 in |
Mounting Dimension | 34 7/8 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 240V AC |
Watts | 1,500 W |
Watt Density | 13W/sq in |
Terminals | Parallel |
Max. Sheath Temp. | 1,200 Degrees F |
Material | Seamless Stainless Steel |
Includes | Mounting Tabs |
Sheath Material | 304 Stainless Steel |
Standards | UL Recognized |
Mounting Type | Surface Mount |
Phase | 1 |
Description
Strip Heater, Heater Voltage 240V AC, Terminals Parallel, Overall Length 35 7/8 in, Mounting Dimension 34 7/8 in, 1,500 W Watts, Watt Density 13W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flue Brush, Wire, L 4 1/2 In, Dia 3/4 In (2FCD2)
- WHITE-RODGERS Line Voltage Thermostat, Open on Rise, Vertical, SPST, 120/240VAC (01E65 144)
- AIRMASTER FAN Standard-Duty Industrial Fan 24" Oscillating, 115VAC, 2820/4020/5520 CFM (71565)
- KMC CONTROLS Reset Volume Controllers for VAV (CSC-2001)
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F (CSF00015)
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F (CSH00067)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00179)
- TEMPCO Strip Heater, 120V, 5-1/4 In. L, 1200 Deg F (CSH00336)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00123)
- TEMPCO Ins. Strip Heater, 120V, 4 in. L, 900 Deg F (MSH02258)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00129)
- Tempco Finned and Strip Heaters