Shop All Finned and Strip Heaters
Tempco
Strip Heater, 33-1/2 In. L, 1200 Deg F
Mfr # CSH01630
Zoro # G1862567
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 33 1/2 in
- Mounting Dimension 32 1/2 in
- Watts 950 W
- Watt Density 9W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tempco
- MFR # CSH01630
- Zoro # G1862567
- UPC # 094705067611
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 33 1/2 in |
Mounting Dimension | 32 1/2 in |
Slotted Hole Length | 1/2 in |
Slotted Hole Width | 5/16 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 950 W |
Watt Density | 9W/sq in |
Terminals | Parallel |
Sheath Material | 304 Stainless Steel |
Max. Sheath Temp. | 1,200 Degrees F |
Phase | 1 |
Includes | Mounting Tabs |
Mounting Type | Surface Mount |
Material | Seamless Stainless Steel |
Standards | UL Recognized |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 33 1/2 in, Mounting Dimension 32 1/2 in, 950 W Watts, Watt Density 9W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK MUH-Pro includes a pre-installed disconnect switch, 24 VAC transformer and single-stage thermostat (MUH078-PRO)
- LEVITON Humidty Sensor/Fan Cntrl (R02-IPHS5-0LW)
- DAYTON Recessed Electric Wall-Mount Heater, Shallow Recessed or Surface (5ZK70)
- FOSTORIA Ruby Red Sleeve, 24-1/4 In. L (31940009)
- TEMPCO Heater, 120V, 14 In. L, 1200 Deg F (CSF00135)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00145)
- TEMPCO Strip Heater, 26-3/4 In. L, 1200 Deg F (CSH01655)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00001)
- TEMPCO Strip Heater, 37-1/4 In. L, 1200 Deg F (CSH00188)
- TEMPCO Strip Heater, 23-3/4 In. L, 1200 Deg F (CSH00180)
- VULCAN Finned Strip Heater, 120V, 17-7/8 In. L (OSF1517-1550A)
- Tempco Electric Process Heaters