Shop All Finned and Strip Heaters
Tempco
Strip Heater, 30-1/2 In. L, 1200 Deg F
Mfr # CSH01627
Zoro # G3126645
original price:
$98.09
14% off
new price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 30 1/2 in
- Mounting Dimension 29 1/2 in
- Watts 750 W
- Watt Density 8W/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # CSH01627
- Zoro # G3126645
- UPC # 094705067277
- Country of Origin United States
- Category Finned and Strip Heaters
Dimensions
Overall Length | 30 1/2 in |
Mounting Dimension | 29 1/2 in |
Slotted Hole Width | 5/16 in |
Slotted Hole Length | 1/2 in |
Screw Size | 10-32 |
Details
Item | Strip Heater |
Heater Voltage | 120V AC |
Watts | 750 W |
Watt Density | 8W/sq in |
Terminals | Parallel |
Max. Sheath Temp. | 1,200 Degrees F |
Mounting Type | Surface Mount |
Phase | 1 |
Includes | Mounting Tabs |
Sheath Material | 304 Stainless Steel |
Standards | UL Recognized |
Material | Seamless Stainless Steel |
Description
Strip Heater, Heater Voltage 120V AC, Terminals Parallel, Overall Length 30 1/2 in, Mounting Dimension 29 1/2 in, 750 W Watts, Watt Density 8W/sq in, Sheath Material 304 Stainless Steel, Material Seamless Stainless Steel, Mounting Type Surface Mount, Slotted Hole Length 1/2 in, Slotted Hole Width 5/16 in, 1 Phase, Max. Sheath Temp. 1,200 Degrees F, Screw Size 10-32, Standards UL Recognized, Includes Mounting Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEL Round Rigid Duct, 6 in Duct Dia, 6 5/8 in W, 10 ft. L, 6 5/8 in H (HGUC0601PG1000)
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x10", MERV 8 (5E864)
- WHITE-RODGERS Hot Water Control (11 27 002S1)
- TPI COMMERCIAL Floor Fan, 20", 120V Black Steel Base 1/5H (CF-20)
- TEMPCO Ins. Strip Heater, 120V, 8 in. L, 900 Deg F (MSH02262)
- TEMPCO Heater, 240V, 42-1/2 In. L, 1200 Deg F (CSF00117)
- TEMPCO Heater, 120V, 10-1/2 In. L, 1200 Deg F (CSF00123)
- TEMPCO Heater, 120V, 12 In. L, 1200 Deg F (CSF00008)
- TEMPCO Heater, 240V, 14 In. L, 1200 Deg F (CSF00061)
- TEMPCO Strip Heater, 120V, 8 In. L, 1200 Deg F (CSH00323)
- TEMPCO Strip Heater, 240V, 14 In. L, 1200 Deg F (CSH00176)
- Tempco Finned and Strip Heaters