Shop All Process Heater Elements
Tempco
Strip Heater, 3 In. L, Silicone Rubber, Watts: 90 W
Mfr # SHS80301
Zoro # G3621773
original price:
$47.79
41% off
new price: $27.89
/ea
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Watts 90 W
- Overall Length 3 in
- Mounting Type Standard
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tempco
- MFR # SHS80301
- Zoro # G3621773
- Country of Origin United States
- Category Process Heater Elements
Dimensions
Overall Length | 3 in |
Width | 3 in |
H x W Across Fins | 1/16 x 3 in |
Lead Length | 10 in |
Details
Heater Voltage | 120V AC |
Watts | 90 W |
Mounting Type | Standard |
Item | Flexible Strip Heater |
Material | Silicone Rubber |
Phase | 1 |
Description
Flexible Strip Heater, Mounting Type Standard, Overall Length 3 in, Width 3 in, 90 W Watts, Material Silicone Rubber, Heater Voltage 120V AC, 1 Phase, Lead Length 10 in, H x W Across Fins 1/16 x 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALTERRA Valterra A10-3364VP Dampered Heating and A/C Floor Register - 4" x 8", Off-White (A10-3364VP)
- SCHNEIDER ELECTRIC Valve Body, 1/2in (VB-7223-0-4-2)
- VULCAN Replacement Heating Element, 12 In. L (RE12-1333C)
- ACCUMULAIR Pleated Air Filter, 28" x 30" x 1", 4 Pack (FI28X30_4)
- TEMPCO Strip Heater, 120V, 2 In. L, Mounting Type: Standard (SHS80295)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80328)
- TEMPCO Outdoor Infrared Heater, 120V, 1200W (THE09181)
- TEMPCO Strip Heater, Silicone Rubber, 12 In. L (SHS80426)
- TEMPCO Strip Heater, 120V, 3 In. L (SHS80330)
- TEMPCO Strip Heater, 6 In. L, Silicone Rubber (SHS80337)
- TEMPCO Strip Heater, Silicone Rubber, 6 In. L (SHS80405)
- Tempco Heaters & Furnaces